2 in. 2 hp Submersible Effluent Pump
2 in. 2 hp Submersible Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for continuous duty, the WE series from Goulds will tackle tough jobs with ease
- Pumps are capable of running dry without damage
- Handles 3/4" solids
- All Cast Iron construction
- These pumps are well suited for use in mobile home parks, schools, hospitals and more
Specifications
- AMP:
- 18
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 140 gpm
- Horsepower:
- 2 hp
- Impeller:
- Cast Iron
- Product Type:
- Effluent Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V