This product requires certification to purchase.

25 gpm 5 hp Submersible Pump

Goulds Water Technology

25 gpm 5 hp Submersible Pump

  • Fast #
  • Part #G25GS50
  • Item #303466
  • Manufacturer Part #25GS50
4.1 out of 5 Customer Rating
Brand image
Goulds Water Technology

25 gpm 5 hp Submersible Pump

  • Fast #
  • Part #G25GS50
  • Item #303466
  • Manufacturer Part #25GS50
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • Water End Only
  • Full port
  • Blow-out proof stem
  • Adjustable packing
  • Investment cast body
  • Threaded NPT Ends
  • Stainless steel handle
  • Locking Lever
  • RTFE Seats
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
CSA Certified:
Yes
Connection Type:
NPT
Diameter - Base:
3-9/10 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
25 gpm
Horsepower:
5 hp
Impeller:
Glass-filled Noryl
Length:
33-2/5 in
Material:
Composite, Lexan, Noryl, Plastic, Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pump Body Material:
Stainless Steel
Pump Phase:
1
Pump Stage:
26
RPM:
3450
UL Listed:
Yes
UPC:
697666003287