1 HP 115V Plug-In Utility Pump
2DW Series 1 HP 115V Plug-In Utility Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual mechanical seal
- Compare to flygt ready 4 and 8
- Seal stands up to the worst conditions
- These pumps are ideal for pumping an excavation at a water main break or for any dewatering application around the plant
Specifications
- AMP:
- 9.8
- CSA Certified:
- CSA C22.2 108
- Collection:
- 2DW Series
- Cord Length:
- 50 ft
- Discharge:
- 2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 82 gpm
- Height:
- 17-1/4 in
- Horsepower:
- 1 hp
- Impeller:
- Polyurethane
- Material:
- Aluminum
- Maximum Feet of Head:
- 53
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Pump Application:
- Dewatering
- Pump Body Material:
- Aluminum
- Pump Phase:
- 1
- RPM:
- 3500
- UL Listed:
- UL 778
- UPC:
- 697666183880
- Volts:
- 115V