This product requires certification to purchase.

3/4 HP 10 GPM 230V 3-Wire Submersible Well Pump

Goulds Water Technology

3/4 HP 10 GPM 230V 3-Wire Submersible Well Pump

  • Fast #
  • Part #G10GS07412CL
  • Item #3041362
  • Manufacturer Part #10GS07412CL
4.6 out of 5 Customer Rating
Brand image
Goulds Water Technology

3/4 HP 10 GPM 230V 3-Wire Submersible Well Pump

  • Fast #
  • Part #G10GS07412CL
  • Item #3041362
  • Manufacturer Part #10GS07412CL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 66
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Three wire
  • CentriPro motor
  • Less control box
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Connection Type:
NPT
Diameter - Base:
3-9/10 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
10 gpm
Horsepower:
3/4 hp
Impeller:
Glass-Filled
Length:
24-2/5 in
Material:
Plastic, Stainless Steel
Material Type:
Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
Power Source:
AC
Pump Body Material:
Stainless Steel
Pump Motor Type:
3 Wire
Pump Phase:
1
Pump Stage:
10
RPM:
3450
UL Listed:
Yes
UPC:
697666450586
Volts:
230V