This product requires certification to purchase.

3/4 hp 7 gpm Submersible Well Pump

Goulds Water Technology

3/4 hp 7 gpm Submersible Well Pump

  • Fast #
  • Part #G7GS07422C
  • Item #3041216
  • Manufacturer Part #7GS07422C
5 out of 5 Customer Rating
Brand image
Goulds Water Technology

3/4 hp 7 gpm Submersible Well Pump

  • Fast #
  • Part #G7GS07422C
  • Item #3041216
  • Manufacturer Part #7GS07422C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
Yes
Discharge:
1-1/4 in
Flow Rate:
7 gpm
Horsepower:
3/4 hp
Material:
Stainless Steel
NSF Certified:
No
Pump Phase:
1
Pump Stage:
13
RPM:
3450
UL Listed:
No
UPC:
697666451439
Volts:
230V