3/4 HP 5 GPM 230V 2-Wire Submersible Well Pump
3/4 HP 5 GPM 230V 2-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powered for continuous operation: All ratings are within the working limits of the motor as recommended by the motor manufacturer. Pump can be operated continuously without damage to the motor
- Field serviceable: Units are field serviceable with common tools and readily available repair parts
- Sand handling design: The face clearance, floating impeller stack has proven itself for over 40 years as a superior sand handling, durable pump design
- FDA compliant non-metallic parts: Impellers, diffusers and bearing spiders are constructed of glassfilled engineered composites. They are corrosion resistant and non-toxic
- New discharge head: Stainless steel, corrosion resistant is strong and durable. Safety loop provided for installer convenience
- New check valve: Integral spring loaded check valve
- New motor adapter: Stainless steel, corrosion resistant provides a strong, accurate alignment of liquid end to motor. The plastic wrap around strainer keeps debris out of pump
- Stainless steel casing: Polished stainless steel is strong and corrosion resistant
- Hex shaft design: Six sided shafts for positive impeller drive
Specifications
- Automatic Shut-Off:
- No
- Diameter:
- 3-3/4
- Discharge:
- 4 in
- Flow Rate:
- 5 gpm
- Horsepower:
- 3/4 hp
- Length:
- 18-1/5
- Material:
- Stainless Steel, Plastic
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Application:
- Water
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 20
- RPM:
- 3450
- UL Listed:
- No
- UPC:
- 697666453884
- Volts:
- 230V
- Weight:
- 11