3/4 hp 115V 1-Phase Effluent Pump
3/4 hp 115V 1-Phase Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Application basement draining, water transfer, dewatering
- Corrosion-resistant construction
- Upper and lower heavy duty ball bearing construction
- Motor is permanently lubricated for extended service life and is powered for continuous operation
- Hard coated 400 series stainless steel shaft for improved corrosion resistance
- Float switch is adjustable for various liquid levels
- Easily removed for direct pump operation or switch replacement
- Complete unit is lightweight, portable and easy to service
Specifications
- AMP:
- 7.1
- CSA Certified:
- Yes
- Coating:
- Hard Coat
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Flow Rate:
- 57 gpm
- Height:
- 12 in
- Horsepower:
- 3/4 hp
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 34
- Product Type:
- Submersible
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 697666182432
- Volts:
- 115V
- Width:
- 6-1/8 in