1 hp 208/230/460V Triple Phase Centrifugal Pump
3642 Series 1 hp 208/230/460V Triple Phase Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 2.1, 4.2, 4.4
- Collection:
- 3642 Series
- Discharge:
- 1 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 9 in
- Horsepower:
- 1 hp
- IAPMO Listed:
- No
- Impeller:
- Bronze
- Length:
- 15-3/8 in
- Maximum Feet of Head:
- 118
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 3
- RPM:
- 3500
- UL Listed:
- No
- UPC:
- 697666018083
- Volts:
- 208/230/460V
- Width:
- 8-7/8 in