This product requires certification to purchase.

3/4 hp 208/230/460V Triple Phase Centrifugal Pump

Goulds Water Technology

3642 Series 3/4 hp 208/230/460V Triple Phase Centrifugal Pump

  • Fast #
  • Part #G1BF10734
  • Item #491415
  • Manufacturer Part #1BF10734
3.3 out of 5 Customer Rating
Brand image
Goulds Water Technology

3642 Series 3/4 hp 208/230/460V Triple Phase Centrifugal Pump

  • Fast #
  • Part #G1BF10734
  • Item #491415
  • Manufacturer Part #1BF10734
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1.8, 3.6, 3.7
Collection:
3642 Series
Discharge:
1 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Height:
9
Horsepower:
3/4 hp
IAPMO Listed:
No
Impeller:
Bronze
Length:
14-5/8
Maximum Feet of Head:
118
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
ODP
Pump Phase:
3
RPM:
3500
UL Listed:
No
UPC:
697666018007
Volts:
208/230/460V
Width:
8-7/8