This product requires certification to purchase.

115/230V 10 hp 3500 RPM Single Phase Bronze Centrifugal Pump

Goulds Water Technology

3656 S Group Series 115/230V 10 hp 3500 RPM Single Phase Bronze Centrifugal Pump

  • Fast #
  • Part #G4BF1L1D9
  • Item #2318238
  • Manufacturer Part #4BF1L1D9
3.4 out of 5 Customer Rating
Brand image
Goulds Water Technology

3656 S Group Series 115/230V 10 hp 3500 RPM Single Phase Bronze Centrifugal Pump

  • Fast #
  • Part #G4BF1L1D9
  • Item #2318238
  • Manufacturer Part #4BF1L1D9
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
3656 S Group Series
Discharge:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Energy Star Compliant:
No
Flow Rate:
550 gpm
Horsepower:
10 hp
IAPMO Listed:
No
Impeller:
Enclosed
Maximum Feet of Head:
280
NEMA:
NEMA JM
NSF Certified:
No
Power Source:
Electric
Pump Application:
Commercial
Pump Body Material:
Bronze
Pump Motor Type:
ODP
Pump Phase:
1
RPM:
3500
UL Listed:
No
UPC:
697666164490
Volts:
115/230V