1.5HP 3/60/460 5.25 5.0MA
3888D3 Series 1.5HP 3/60/460 5.25 5.0MA
Product Details
Product Details
- Handles 2-1/2" solids
- Pumps are capable of running dry without damage
- The Goulds 3888D3 is the pump of choice for sewage lift stations
- This pump will give you years of trouble free service
- The housing, volute and impeller are class 30 cast iron for superior wear resistance
Documents
Specifications
- AMP:
- 5
- CSA Certified:
- CSA 22.2 115
- Collection:
- 3888D3 Series
- Cord Length:
- 20 ft
- Discharge:
- 3 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 230 gpm
- Horsepower:
- 1-1/2 hp
- Impeller:
- Cast Iron
- Material:
- Cast Iron
- Maximum Feet of Head:
- 21
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1750
- Type:
- GWS1534D3M
- UL Listed:
- Yes
- UPC:
- 697666013101
- Volts:
- 460V