This product requires certification to purchase.

45.2 gal. Diaphragm Pump Tank

Goulds Water Technology

45.2 gal. Diaphragm Pump Tank

  • Fast #
  • Part #GV140
  • Item #300298
  • Manufacturer Part #V140
4.1 out of 5 Customer Rating
Brand image
Goulds Water Technology

45.2 gal. Diaphragm Pump Tank

  • Fast #
  • Part #GV140
  • Item #300298
  • Manufacturer Part #V140
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty butyl diaphragm
  • Rigid polypropylene liner
  • All stainless steel system connection
  • Heavy duty polypropylene base eliminates corrosion
  • Requires Certification

Specifications

ANSI:
ANSI 61
Capacity:
45.2 gal
Connection Size:
1
End Connection 1:
FNPT
End Connections:
FNPT
Material:
Plastic
Pressure - Maximum:
125 psi
UPC:
697666350824