This product requires certification to purchase.

GOULD 4NS SUBMERSIBLE SEWAGE PUMP 4

Goulds Water Technology

4NS Series GOULD 4NS SUBMERSIBLE SEWAGE PUMP 4

  • Fast #
  • Part #G4NS12R4AC
  • Item #5094711
  • Manufacturer Part #4NS12R4AC
3.4 out of 5 Customer Rating
Brand image
Goulds Water Technology

4NS Series GOULD 4NS SUBMERSIBLE SEWAGE PUMP 4

  • Fast #
  • Part #G4NS12R4AC
  • Item #5094711
  • Manufacturer Part #4NS12R4AC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Handles 3" solids
  • Built for municipal lift stations
  • The Goulds 4NS series pumps are as rugged as it gets
  • Use these pumps to replace flygt, ABS, AFP series, hydromantic and many other brands
  • Designed for domestic or industrial sewage applications
  • Dual mechanical seals with moisture protection system
  • Air filled motor with 416 SS motor shaft and dry run capability
  • Motors are continuous duty rated
  • Moisture protection system consists of two wire, dual moisture sensing probes located in the oil chamber between the inner and outer seals
  • Requires Certification

Documents


Specifications

AMP:
57.7
CSA Certified:
CSA 22.2 108
Collection:
4NS Series
Cord Length:
25 ft
Discharge:
4 in
Discharge Configuration:
Horizontal
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
1160 gpm
Horsepower:
40 hp
Impeller:
Cast Iron
Maximum Feet of Head:
140
Maximum Temperature:
104
Power Source:
AC
Pump Application:
Hydrostatic Testing
Pump Phase:
3
RPM:
1750
Type:
G4NS12R4AC
UL Listed:
UL 778
UPC:
697666393623
Volts:
460V