5 gpm 1/2 hp Submersible Water Well Pump End
5 gpm 1/2 hp Submersible Water Well Pump End
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 238-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area.
- Water End Only
- Mounting pad with square shaft permits direct mount actuation that reduces hysteresis and cost (2" - 12")
- Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
- High strength two-piece stem eliminates taper pins and disc screws from flow path
- Rated to 255 PSI (2 in-12 in), 188 PSI (14 in-24 in)
- Cartridge style seat permits easy change without special tools
- Molded o-ring eliminates the need for flange gaskets *Pressed collar style angle face rings (typically sizes 2" to 6") are not recommended due to the large radius of the inner diameter
- Shell tested to 150% and seat tested to 110% of maximum working pressure
- Lug bodies for dead-end service rated at 150 PSI** (2 in-12 in), 100 PSI** (14 in-24 in); Lugged valve for dead-end service may only be used with weld neck or socket flanges, for closed position only (no cycling); Not recommended for dead-end service of g
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 5 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Glass-filled Noryl
- Length:
- 15 in
- Material:
- Composite, Lexan, Noryl, Plastic, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 12
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 697666004468