This product requires certification to purchase.

5 gpm 3/4 hp Submersible Water Well Pump End

Goulds Water Technology

5 gpm 3/4 hp Submersible Water Well Pump End

  • Fast #
  • Part #G5GS07
  • Item #1327323
  • Manufacturer Part #5GS07
3.8 out of 5 Customer Rating
Brand image
Goulds Water Technology

5 gpm 3/4 hp Submersible Water Well Pump End

  • Fast #
  • Part #G5GS07
  • Item #1327323
  • Manufacturer Part #5GS07
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • Water End Only
  • Mounting pad with square shaft permits direct mount actuation that reduces hysteresis and cost (2" - 12")
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Rated to 255 PSI (2 in-12 in), 188 PSI (14 in-24 in)
  • Cartridge style seat permits easy change without special tools
  • Molded o-ring eliminates the need for flange gaskets *Pressed collar style angle face rings (typically sizes 2" to 6") are not recommended due to the large radius of the inner diameter
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Lug bodies for dead-end service rated at 150 PSI** (2 in-12 in), 100 PSI** (14 in-24 in); Lugged valve for dead-end service may only be used with weld neck or socket flanges, for closed position only (no cycling); Not recommended for dead-end service of g
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Connection Type:
NPT
Diameter - Base:
3-9/10 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
5 gpm
Horsepower:
3/4 hp
Impeller:
Glass-filled Noryl
Length:
17 in
Material:
Composite, Lexan, Noryl, Plastic, Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Pump Body Material:
Stainless Steel
Pump Phase:
1
Pump Stage:
15
RPM:
3450
UL Listed:
Yes
UPC:
697666004567