5 HP 230V 3-Phase Submersible Motor
5 HP 230V 3-Phase Submersible Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Horsepower:
- 5 hp
- Impeller:
- Glass-Filled
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- RPM:
- 3500
- UL Listed:
- Yes
- UPC:
- 697666489494
- Volts:
- 230V