65.1 gal Pump Water Tank
65.1 gal Pump Water Tank
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Capacity:
- 65.1 gal
- Diameter:
- 22
- Discharge:
- 1-1/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- Height:
- 48-5/8
- NSF Certified:
- No
- Pressure - High:
- 38
- Pump Application:
- Residential
- UL Listed:
- No
- UPC:
- 697666351203