8.2 gal Water Pressure Tank
8.2 gal Water Pressure Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Designed for installation indoors or where they are protected from rain, irrigation overspray, salt air and other corrosive environments
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 8.2 gal
- Connection Size:
- 3/4
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 23-1/16
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 697666351258