2 HP Constant Pressure Booster Pump
AQUAVAR® 2 HP Constant Pressure Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 6.9
- Collection:
- AQUAVAR®
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 23 gpm
- Horsepower:
- 2 hp
- Maximum Feet of Head:
- 212
- NEMA:
- NEMA 3R
- NSF Certified:
- No
- Pressure - Maximum:
- 50 psi
- Pump Stage:
- 6
- UL Listed:
- Yes
- UPC:
- 697666889300
- Volts:
- 230V