This product requires certification to purchase.

1 hp 115/230V 1 in. NPT Booster Pump

Goulds Water Technology

GB Series 1 hp 115/230V 1 in. NPT Booster Pump

  • Fast #
  • Part #G7GBC1012R0
  • Item #3427106
  • Manufacturer Part #7GBC1012R0
5 out of 5 Customer Rating
Brand image
Goulds Water Technology

GB Series 1 hp 115/230V 1 in. NPT Booster Pump

  • Fast #
  • Part #G7GBC1012R0
  • Item #3427106
  • Manufacturer Part #7GBC1012R0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Cast iron and stainless steel construction
  • Carbon/ceramic with Buna-N mechanical seals
  • Goulds multistage pumps area great choice for boosting pressure to educator based chlorine feed systems
  • Ideal for high pressure washdown, reverse osmosis systems, water circulation or for boosting pressure anywhere you might need it
  • The "GB" series will handle inlet pressures up to 75 psi so they can be plumbed directly to an existing pressure system
  • Educator systems work better with proper flow and pressure which often requires a booster pump
  • Multistage design is quiet and vibration free
  • Units are not designed to be dead-headed, if your application may require periods of "no flow" then a properly sized pressure relief valve needs to be installed in the system
  • ODP motors, single phase feature capacitor start with thermal protection
  • Requires Certification

Specifications

Application:
Agriculture, Commercial, Filtration, HVAC, Residential, Reverse Osmosis System
Collection:
GB Series
Discharge:
1 in
End Connection 1:
NPT
End Connection 2:
FNPT
End Connections:
NPT
Flow Rate:
7 gpm
Horsepower:
1 hp
Impeller:
Glass-Filled
Material:
Cast Iron, Stainless Steel
Maximum Feet of Head:
500
Maximum Temperature:
160
NEMA:
NEMA 56J
Power Source:
AC
Pressure - Maximum:
315 psi
Pump Application:
Pressure Booster
Pump Body Material:
Cast Iron
Pump Motor Type:
ODP
Pump Mounting:
Horizontal
Pump Phase:
3
Pump Stage:
16
RPM:
3500
UPC:
697666147509
Volts:
115/230V