This product requires certification to purchase.

1 HP High Pressure Booster Pump

Goulds Water Technology

GB Series 1 HP High Pressure Booster Pump

  • Fast #
  • Part #G25GBC10
  • Item #1833749
  • Manufacturer Part #25GBC10
5 out of 5 Customer Rating
Brand image
Goulds Water Technology

GB Series 1 HP High Pressure Booster Pump

  • Fast #
  • Part #G25GBC10
  • Item #1833749
  • Manufacturer Part #25GBC10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Cast Iron and Stainless Steel Construction
  • Carbon/Ceramic with Buna-N Mechanical Seals
  • Goulds multistage pumps area great choice for boosting pressure to educator based chlorine feed systems
  • Ideal for high pressure washdown, reverse osmosis systems, water circulation or for boosting pressure anywhere you might need it
  • The "GB" series will handle inlet pressures up to 75 psi so they can be plumbed directly to an existing pressure system
  • Educator systems work better with proper flow and pressure which often requires a booster pump
  • Multistage design is quiet and vibration free
  • Units are not designed to be dead-headed, if your application may require periods of “no flow” then a properly sized pressure relief valve needs to be installed in the system
  • ODP Motors, single phase feature capacitor start with thermal protection
  • Requires Certification

Specifications

Collection:
GB Series
Connection Size:
1
Connection Type:
FPT
Flow Rate:
25 gpm
Horsepower:
1 hp
Maximum Feet of Head:
430
Maximum Temperature:
160
NSF Certified:
No
Power Source:
AC
Pressure - Maximum:
315 psi
Pump Application:
Pressure Booster
Pump Body Material:
Cast Iron, Stainless Steel
Pump Motor Type:
ODP
Pump Mounting:
Horizontal
Pump Phase:
1
Pump Stage:
7
RPM:
3500
UL Listed:
No
UPC:
697666133540
Volts:
115/230V