1 in. 230/460V 1-1/2 hp 3 Phase 15-Stage Cast Iron Booster Pump
GB Series 1 in. 230/460V 1-1/2 hp 3 Phase 15-Stage Cast Iron Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron and Stainless Steel Construction
- Carbon/Ceramic with Buna-N Mechanical Seals
- Goulds multistage pumps area great choice for boosting pressure to educator based chlorine feed systems
- Ideal for high pressure washdown, reverse osmosis systems, water circulation or for boosting pressure anywhere you might need it
- The "GB" series will handle inlet pressures up to 75 psi so they can be plumbed directly to an existing pressure system
- Educator systems work better with proper flow and pressure which often requires a booster pump
- Multistage design is quiet and vibration free
- Units are not designed to be dead-headed, if your application may require periods of “no flow” then a properly sized pressure relief valve needs to be installed in the system
- ODP Motors, single phase feature capacitor start with thermal protection
Specifications
- AMP:
- 18.8
- CSA Certified:
- Yes
- Collection:
- GB Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 19.5 gpm
- Height:
- 5-3/4 in
- Horsepower:
- 1-1/2 hp
- Impeller:
- Polycarbonate
- Length:
- 27-1/8 in
- Maximum Feet of Head:
- 560
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 375 psi
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Mounting:
- Horizontal
- Pump Phase:
- 3
- Pump Stage:
- 15
- RPM:
- 3500
- UL Listed:
- No
- UPC:
- 697666161826
- Volts:
- 230/460V
- Width:
- 6-1/16 in