1HP High Pressure Booster Pump
GB Series 1HP High Pressure Booster Pump
Product Details
Product Details
- Cast Iron and Stainless Steel Construction
- Carbon/Ceramic with Buna-N Mechanical Seals
- Goulds multistage pumps area great choice for boosting pressure to educator based chlorine feed systems
- Ideal for high pressure washdown, reverse osmosis systems, water circulation or for boosting pressure anywhere you might need it
- The "GB" series will handle inlet pressures up to 75 psi so they can be plumbed directly to an existing pressure system
- Educator systems work better with proper flow and pressure which often requires a booster pump
- Multistage design is quiet and vibration free
- Units are not designed to be dead-headed, if your application may require periods of “no flow” then a properly sized pressure relief valve needs to be installed in the system
- ODP Motors, single phase feature capacitor start with thermal protection
Specifications
- Collection:
- GB Series
- Connection Type:
- FPT
- Discharge:
- 1 in
- Flow Rate:
- 7 gpm
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 500
- Maximum Temperature:
- 160
- Power Source:
- AC
- Pressure - Maximum:
- 315 psi
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Cast Iron, Stainless Steel
- Pump Motor Type:
- ODP
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Pump Stage:
- 16
- RPM:
- 3500
- Type:
- G7GBC10
- UPC:
- 697666133717
- Volts:
- 115/230V