This product requires certification to purchase.

3 hp 230V 1-Phase Lexan®, Noryl®, Cast Iron and Stainless Steel ODP Self Priming Pump

Goulds Water Technology

GT Irri-gator™ 3 hp 230V 1-Phase Lexan®, Noryl®, Cast Iron and Stainless Steel ODP Self Priming Pump

  • Fast #
  • Part #GOUGT30
  • Item #1594431
  • Manufacturer Part #GT30
3.4 out of 5 Customer Rating
Brand image
Goulds Water Technology

GT Irri-gator™ 3 hp 230V 1-Phase Lexan®, Noryl®, Cast Iron and Stainless Steel ODP Self Priming Pump

  • Fast #
  • Part #GOUGT30
  • Item #1594431
  • Manufacturer Part #GT30
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • Can be operated continuously without damage
  • 1/2 In. female threads
  • 4 spray patterns (wide champagne, narrow champagne, wide rain, needle jet)
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Collection:
GT Irri-gator™
Connection Size:
1-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Flow Rate:
105 gpm
Height:
9-1/4 in
Horsepower:
3 hp
IAPMO Listed:
No
Impeller:
Glass-Filled
Length:
21-11/32 in
Material:
Lexan, Noryl, Cast Iron, Stainless Steel
Maximum Feet of Head:
128
Maximum Temperature:
140
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
125 psig
Pump Application:
Self-priming
Pump Body Material:
Cast Iron
Pump Motor Type:
TEFC
Pump Phase:
1
RPM:
3500
UL Listed:
No
UPC:
697666117168
Volts:
230V
Weight:
76 lb
Width:
8-1/4 in