4/10 hp Sewage Pump Package with Check Valve
GWP 4/10 hp Sewage Pump Package with Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Includes PS41P1 sewage pump, Piggyback wide angle float switch, 20' cord, basin, structural cover with bolts, sealing tape, vent, discharge grommets, check valve and discharge pipe
Documents
Specifications
- AMP:
- 10
- Built-In Grinder:
- No
- Collection:
- GWP
- Depth:
- 23 in
- Discharge:
- 2 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Height:
- 30 in
- Horsepower:
- 4/10 hp
- Material:
- Plastic
- Power Source:
- AC
- Pump Phase:
- 1
- UL Listed:
- No
- UPC:
- 697666392909
- Volts:
- 115V