1-1/2HP MULTI STG Centrifical PUMP
HSC15 1-1/2HP MULTI STG Centrifical PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area.
- Capacitor type
- Three phase available
- Can be mounted in vertical or horizontal position
Documents
Specifications
- Collection:
- HSC15
- Connection Size:
- 1-1/4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 9 in
- Horsepower:
- 1-1/2 hp
- Impeller:
- Glass-Filled
- Length:
- 17 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 125 psi
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3500
- UL Listed:
- Yes
- UPC:
- 697666007049
- Width:
- 8 in