This product requires certification to purchase.

3/4 HP Self Priming Centrifugal Pump

Goulds Water Technology

Irrigator 3/4 HP Self Priming Centrifugal Pump

  • Fast #
  • Part #GGT07
  • Item #1833821
  • Manufacturer Part #GT07
5 out of 5 Customer Rating
Brand image
Goulds Water Technology

Irrigator 3/4 HP Self Priming Centrifugal Pump

  • Fast #
  • Part #GGT07
  • Item #1833821
  • Manufacturer Part #GT07
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Irrigator
Horsepower:
3/4 hp
Maximum Feet of Head:
109
Type:
GGT07
UPC:
697666117083
Volts:
115V