1/2 x 1/2 in. Centrifugal Pump
Laing Thermotech Series 1/2 x 1/2 in. Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Saves 68% electricity compared to a standard circulating pump
- Highly efficient ECM technology
- Long lasting, silent operation
- Resistant to scale build up
- Maintenance free without blockage, extended service life
- Single bearing design
- Shaftless and seal less
Documents
Specifications
- Collection:
- Laing Thermotech Series
- Connection Size:
- 1/2
- Connection Type:
- NPT
- Flow Rate:
- 6 gpm
- IAPMO Listed:
- No
- Maximum Feet of Head:
- 13
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Body Material:
- Brass
- UL Listed:
- No
- Volts:
- 100/240V
- Watts:
- 28 W