This product requires certification to purchase.

1/2 HP 115 Volts 1PH PS Sewer PUMP

Goulds Water Technology

PS 1/2 HP 115 Volts 1PH PS Sewer PUMP

  • Fast #
  • Part #GPS51P1
  • Item #2102871
  • Manufacturer Part #PS51P1
3.8 out of 5 Customer Rating
Brand image
Goulds Water Technology

PS 1/2 HP 115 Volts 1PH PS Sewer PUMP

  • Fast #
  • Part #GPS51P1
  • Item #2102871
  • Manufacturer Part #PS51P1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • 10' quick disconnect power cord with NEMA three prong grounding plug
  • Corrosion Resistant Construction
  • Complete unit is heavy duty, portable and compact
  • Requires Certification

Documents


Specifications

AMP:
13
CSA Certified:
Yes
Collection:
PS
Depth:
10-4/5 in
Discharge:
2 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
130 gpm
Height:
18-1/5 in
Horsepower:
1/2 hp
Impeller:
Thermoplastic
Material:
Plastic, Cast Iron
Power Source:
AC
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3400
UL Listed:
Yes
UPC:
697666384201
Volts:
115V
Width:
6-4/5 in