This product requires certification to purchase.

5 hp 470 gpm Flanged Non-clog Horizontal Sewage Pump

Goulds Water Technology

WSD3 Series 5 hp 470 gpm Flanged Non-clog Horizontal Sewage Pump

  • Fast #
  • Part #GWS5032D3
  • Item #1797286
  • Manufacturer Part #WS5032D3
4.7 out of 5 Customer Rating
Brand image
Goulds Water Technology

WSD3 Series 5 hp 470 gpm Flanged Non-clog Horizontal Sewage Pump

  • Fast #
  • Part #GWS5032D3
  • Item #1797286
  • Manufacturer Part #WS5032D3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles 2-1/2" solids
  • Pumps are capable of running dry without damage
  • The Goulds 3888D3 is the pump of choice for sewage lift stations
  • This pump will give you years of trouble free service
  • The housing, volute and impeller are class 30 cast iron for superior wear resistance
  • Requires Certification

Documents


Specifications

AMP:
16.4, 63.6
ASTM:
ASTM A-48 Class 30
Built-In Grinder:
No
CSA Certified:
CSA C22.2 108
Collection:
WSD3 Series
Cord Length:
20 ft
Discharge:
3 in
Discharge Configuration:
Horizontal
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
470 gpm
Height:
15-1/2 in
Horsepower:
5 hp
Impeller:
Non-clog
Length:
27-31/50 in
Maximum Feet of Head:
65
Maximum Temperature:
140
Power Source:
Electric
Pressure - Maximum:
30 psi
Product Type:
Sewage Pump
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Phase:
3
RPM:
1750
UL Listed:
UL 778
UPC:
697666014054
Volts:
230V
Weight:
205 lb
Width:
12 in