GP6500E WATT PORTABLE GENERATOR 49-STATE W/CORD
GP6500E WATT PORTABLE GENERATOR 49-STATE W/CORD
Product Details
Product Details
Specifications
- AMP:
- 30
- Horsepower:
- 0 hp
- Portable:
- Yes
- Product Type:
- Portable Generator
- Type:
- G6515
- UPC:
- 696471065152
- Watts:
- 6500