Stainless Steel Closet Flange
Stainless Steel Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- ABS, PVC
- Material:
- Stainless Steel
- Test Cap Included:
- No
- UPC:
- 950400010140
- WaterSense Labeled:
- No