This product requires certification to purchase.

10 in. IPS Straight Schedule 40 PVC Manhole Adapter

GPK

10 in. IPS Straight Schedule 40 PVC Manhole Adapter

  • Fast #
  • Part #GG3160010
  • Item #3263926
  • Manufacturer Part #G316-0010
4.8 out of 5 Customer Rating
Brand image
GPK

10 in. IPS Straight Schedule 40 PVC Manhole Adapter

  • Fast #
  • Part #GG3160010
  • Item #3263926
  • Manufacturer Part #G316-0010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
ASTM
ASTM F-1866
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
702887352837