10 in. Gasket PVC Double Sewer Wye
10 in. Gasket PVC Double Sewer Wye
Package Quantity Info:
Each: 1 Inner Pack: 3-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Fabricated
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-679
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UPC:
- 702887104092