10 in. Gasket Straight C900 DR 18 PVC Sewer Stop Coupling
10 in. Gasket Straight C900 DR 18 PVC Sewer Stop Coupling
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-900
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 18
- UPC:
- 702887820831