This product requires certification to purchase.

10 in. Hub x Spigot Solvent Weld IPS Schedule 40 SDR 35 PVC Sewer Adapter

GPK

10 in. Hub x Spigot Solvent Weld IPS Schedule 40 SDR 35 PVC Sewer Adapter

  • Fast #
  • Part #G2300010
  • Item #3262681
  • Manufacturer Part #230-0010
4.5 out of 5 Customer Rating
Brand image
GPK

10 in. Hub x Spigot Solvent Weld IPS Schedule 40 SDR 35 PVC Sewer Adapter

  • Fast #
  • Part #G2300010
  • Item #3262681
  • Manufacturer Part #230-0010
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Sewer, Straight
IAPMO Listed:
No
Length:
12-1/2 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40;SDR 35
UL Listed:
No
UPC:
702887220631