10 x 10 x 6 in. Gasket SDR 35 PVC Wye
10 x 10 x 6 in. Gasket SDR 35 PVC Wye
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Molded
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Size 3:
- 6
- Fitting Sizes:
- 10 in x 10 in x 6 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UPC:
- 702887104078