10 x 10 x 8 in. SDR 35 PVC Reducing Tee
10 x 10 x 8 in. SDR 35 PVC Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR 35
- UPC:
- 702887100803