This product requires certification to purchase.

12 in. Gasket and DWV Sch. 40 PVC Wye

GPK

12 in. Gasket and DWV Sch. 40 PVC Wye

  • Fast #
  • Part #GG3071212
  • Item #3263532
  • Manufacturer Part #G307-1212
3.1 out of 5 Customer Rating
Brand image
GPK

12 in. Gasket and DWV Sch. 40 PVC Wye

  • Fast #
  • Part #GG3071212
  • Item #3263532
  • Manufacturer Part #G307-1212
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Wye
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
Application
Sewer
ASTM
ASTM F-1866
CSA Certified
CSA B182
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
702887351335