12 x 18 in. Gasket SDR 35 PVC Coupling
12 x 18 in. Gasket SDR 35 PVC Coupling
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679, ASTM F-1336
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 12
- Fitting Size 2:
- 18
- Fitting Sizes:
- 12 in x 18 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR 35
- UPC:
- 702887105815