12 x 6 in. Spigot x Gasket and Concentric SDR 35 PVC Bushing
12 x 6 in. Spigot x Gasket and Concentric SDR 35 PVC Bushing
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 6
- Fitting Sizes:
- 12 in x 6 in
- Fitting Type:
- Concentric Bushing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UPC:
- 702887106072