This product requires certification to purchase.

15 x 15 x 6 in. Gasket SDR 35 PVC Wye

GPK

15 x 15 x 6 in. Gasket SDR 35 PVC Wye

  • Fast #
  • Part #G1070156
  • Item #3261635
  • Manufacturer Part #107-0156
5 out of 5 Customer Rating
Brand image
GPK

15 x 15 x 6 in. Gasket SDR 35 PVC Wye

  • Fast #
  • Part #G1070156
  • Item #3261635
  • Manufacturer Part #107-0156
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Fabricated
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336
CSA Certified:
CSA B182.2, CSA B182.4
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Size 3:
6 in
Fitting Sizes:
15 in x 15 in x 6 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 35
UPC:
702887104160