18 in. Hub Sewer Solvent Weld Straight SDR 35 PVC 90 Degree Elbow
18 in. Hub Sewer Solvent Weld Straight SDR 35 PVC 90 Degree Elbow
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034 SDR 35, ASTM F-679
- Application:
- Sewer, Waterworks
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 18
- Fitting Size 2:
- 18
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UPC:
- 702887209063