This product requires certification to purchase.

18 in. Gasket SDR 35 PVC Sewer Repair Coupling

GPK

18 in. Gasket SDR 35 PVC Sewer Repair Coupling

  • Fast #
  • Part #G1060018
  • Item #3260995
  • Manufacturer Part #106-0018
4.1 out of 5 Customer Rating
Brand image
GPK

18 in. Gasket SDR 35 PVC Sewer Repair Coupling

  • Fast #
  • Part #G1060018
  • Item #3260995
  • Manufacturer Part #106-0018
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Repair Coupling
IAPMO Listed:
No
Length:
14-3/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UL Listed:
No
UPC:
702887103668