18 x 18 x 8 in. Hub PVC DWV Wye
18 x 18 x 8 in. Hub PVC DWV Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1866
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 18 in x 18 in x 8 in
- Fitting Type:
- DWV, Reducing, Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Standard, 40
- UPC:
- 702887302795