This product requires certification to purchase.

24 x 24 x 8 in. Gasket PVC SDR 35 Sewer Saddle Wye

GPK

24 x 24 x 8 in. Gasket PVC SDR 35 Sewer Saddle Wye

  • Fast #
  • Part #G1010248
  • Item #3260789
  • Manufacturer Part #101-0248
5 out of 5 Customer Rating
Brand image
GPK

24 x 24 x 8 in. Gasket PVC SDR 35 Sewer Saddle Wye

  • Fast #
  • Part #G1010248
  • Item #3260789
  • Manufacturer Part #101-0248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Fabricated
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336
CSA Certified:
CSA B182.2, CSA B182.4
Clean Bagged:
No
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connection 3:
Gasket
End Connections:
Solvent Weld x Gasket
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Size 3:
8 in
Fitting Sizes:
24 in x 24 in x 8 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UPC:
702887100407