4 in. Hub Solvent Weld Straight SDR 35 PVC 22-1/2 Degree Elbow

Part #G2170004  |  Item #3262710  |  Manufacturer Part #217-0004

Call for Pricing EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #G2170004 | Item #3262710 | Mfr. Part #217-0004

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #G2170006 | Item #3262733 | Mfr. Part #217-0006

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #G2170008 | Item #3262756 | Mfr. Part #217-0008

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #G2170010 | Item #3262774 | Mfr. Part #217-0010

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #G2170012 | Item #3262791 | Mfr. Part #217-0012

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #G2170015 | Item #3262817 | Mfr. Part #217-0015

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Molded
  • Sewer application

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-1784, ASTM D-2564, ASTM D-2855, ASTM D-3034, ASTM F-679, ASTM F-1336]

Application: Sewer

CSA Certified: [CSA B182.1, CSA B182.2]

Clean Bagged: No

Elbow Degree: 22-1/2

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: SDR35