4 in. IPS Hub x Sewer Hub Solvent Weld Schedule 40 SDR 35 PVC Adapter
4 in. IPS Hub x Sewer Hub Solvent Weld Schedule 40 SDR 35 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 36-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
All Sizes
Product Details
Product Details
- Molded
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2564, D-2855, ASTM D-3034, ASTM F-679, ASTM F-1336
- Application:
- Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Hub
- End Connections:
- Socket Weld x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 3-17/20
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UPC:
- 702887230005