This product requires certification to purchase.

4 in. Gasket x Spigot SDR 18 PVC Sewer Adapter for C900 Pipe

GPK

4 in. Gasket x Spigot SDR 18 PVC Sewer Adapter for C900 Pipe

  • Fast #
  • Part #GY8100049S
  • Item #3262906
  • Manufacturer Part #Y81-00049S
4.5 out of 5 Customer Rating
Brand image
GPK

4 in. Gasket x Spigot SDR 18 PVC Sewer Adapter for C900 Pipe

  • Fast #
  • Part #GY8100049S
  • Item #3262906
  • Manufacturer Part #Y81-00049S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer, PVC Pipe
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Spigot
End Connections:
Gasket x Spigot
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 18
UPC:
702887828806