This product requires certification to purchase.

4 in. Hub and DWV Sch. 40 PVC Wye

GPK

4 in. Hub and DWV Sch. 40 PVC Wye

  • Fast #
  • Part #G3070044
  • Item #3262822
  • Manufacturer Part #307-0044
4.2 out of 5 Customer Rating
Brand image
GPK

4 in. Hub and DWV Sch. 40 PVC Wye

  • Fast #
  • Part #G3070044
  • Item #3262822
  • Manufacturer Part #307-0044
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 7
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665
CSA Certified:
CSA B182
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UPC:
702887302498